Nama Produk | Spesifikasi | Harga (IDR) |
DLAB Homogenizer D-500 1unit | - Working Volume: Oct-00 ml - Speed Control: Dial knob 7 stage - Max. Viscosity: 10000 mPa. s - Max. Circum Speed: 22.7-36 m/sec |
30,999,000 |
PRIO Homogenizer 1unit | - Display: LED digital tube - Motor Type: Carbon Brush Motor - Recommended Stirring Volume: 200 ml - Lift Range: 170 |
11,999,000 |
Wiggens High Speed Homogenizer D-500 1unit | - Viscosity: up to 10000 cps - Process Range H₂O: 10 to 40000 ml - Speed with Zero-Load: 10000 to 30000 rpm - Supply Voltage: 220/50 to 60 V/Hz |
56,999,000 |
BioBase Homogenizer D-160 Package 2 1unit | - Max. Circum. Speed: 6.3-14 m/s - External Size: 45x55x190 mm - Protection Type: IP20 - Speed Control: 10 STAGE |
25,999,000 |
BIOSAN Multi Vortex V-32 1unit | - Orbit Diameter: 2 mm - External Power Supply: DC 12-500 V-mA - Continous Operation Time: max. 8 hours - Speed Range: 500-3000 RPM |
19,999,000 |
B-ONE High Shear Homogenizer AE 300L-H 1unit | - Rated Voltage: AC230 ±10% V - Material of the Operating Head: Stainless Steel 304 - Speed Control: Yes - Permissible Ambient Temperature: < 40 °C |
43,999,000 |
OMNI Homogenizer TH115-PCR 1pc | - Body Size: 52x163 mm - Generator Throughput: 0.2 to 100 ml - Accessories: 6 x 30750 PC Generator, 6 x 30750 H PC Generator, Connection Adapter (A 1000 SB), Clamp with stand mounting muff (* Stand sold separately). - Package Size: 270x475x130 mm |
50,999,000 |
Ika Laboratories Ultra-Turrax Package Set T25 digital 1unit | - Power Cord Length: 1.5 m (2P plug) - Package Size: 450x370x110 mm - Applicable shaft: S25 series - Rotation Speed: 3000 - 25000 Rpm |
91,999,000 |
Benchmark BeadBug Microtube Homogenizer D1030-E 1unit | - Dimensions: 6.9x8.3x5.3 inch - Speed Range: 2800 to 4000 RPM - Capacity: 3x2.0 ml - Timer: 3 seconds to 3 minutes |
31,999,000 |
Four e's Scientific Handheld Rotor-Stator Homogenizer OH301 1unit | - Input Power: 160 W - Max. Viscosity: 5000 mPas - Speed Range: 8000 to 30000 RPM - Permissible Environment: 0 to 40 °C, 85% rel. Humidity |
28,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami